Shop All Inspection Gloves
This Product is Discontinued
Condor
Inspection Gloves, White, Medium, Men, PK12 (Discontinued)
Mfr # 48UR66
Zoro # G4245145
This Product is Discontinued
Key Features
- Glove Size Men's S
- Color White
- Glove Materials Cotton
- Glove Length 9 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UR66
- Zoro # G4245145
- UPC # 190735894514
- Country of Origin Bangladesh
- Category Inspection Gloves
Dimensions
Glove Size | Men's S |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Description
Inspection Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Inspection, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.