Shop All Inspection Gloves
This Product is Discontinued
Condor
Inspection Gloves, Cotton, White, MenL, PK12 (Discontinued)
Mfr # 48UR57
Zoro # G4245221
This Product is Discontinued
Key Features
- Glove Size Women's L
- Color White
- Glove Materials Cotton
- Glove Length 8 2/3 in
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UR57
- Zoro # G4245221
- UPC # 190735894750
- Country of Origin Multiple
- Category Inspection Gloves
Dimensions
Glove Size | Women's L |
Glove Length | 8 2/3 in |
Details
Item | Inspection Gloves |
Color | White |
Glove Materials | Cotton |
Application | General Purpose |
Fabric Weight | Light |
Silicone-Free | No |
Design | Two Piece |
Glove Construction | Two Piece |
Glove Durability | Lightweight |
ANSI/ISEA Abrasion Level | Not Rated |
Thickness | 18 ga |
Description
Knit Gloves, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.