Shop All Safety Goggles
Condor
Impact Resistant Safety Goggles, Gray Scratch-Resistant Lens, Max Barron Series
Mfr # 1FYZ4
Zoro # G3129323
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Eyewear Size Universal
- Standards ANSI Z87.1-2010
- Lens Material Polycarbonate
- X-Ray Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1FYZ4
- Zoro # G3129323
- UPC # 190735051078
- Country of Origin Multiple
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Nylon, Frame Style Aviator, Gender Unisex, Includes Elastic Strap, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- LYLE Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (U5-1430-RD_10X7)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1592XL)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Max Barron Series (1FYZ3)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (5JE28)
- CONDOR Impact Resistant Safety Goggles, Clear Uncoated Lens, Platoon Series (4VCF4)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT70)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Max Barron Series (4VCF3)
- CONDOR Impact Resistant Safety Goggles, Amber Scratch-Resistant Lens, Max Barron Series (4VCF2)
- SELLSTROM Safety Goggles - GM510 Series (S82511)
- Condor Safety Goggles