Shop All Safety Goggles
Condor
Impact Resistant Safety Goggles, Amber Scratch-Resistant Lens, Max Barron Series
Mfr # 4VCF2
Zoro # G2776347
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Nylon
- Frame Color Black
- Lens Color Amber
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4VCF2
- Zoro # G2776347
- UPC # 190735103258
- Country of Origin Multiple
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Headband, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Nylon, Frame Style Aviator, Gender Unisex, Includes Elastic Strap, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0677-NP_14X10)
- HILLMAN 36 BLU Driveway Marker (840068)
- LYLE Decal, Plastic, Danger Authorized, 10 x 7", Thickness: 0.055 in (LCU4-0484-NP_10X7)
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT67)
- CONDOR Goggles and Faceshield, Anti-Fog/Anti-Static/Anti-Scratch, ANSI Dust/Splash Rating D3, Gray (29XT52)
- CONDOR Safety Goggles, Clear Scratch-Resistant Lens, Donyi Series (22ED38)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT68)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Max Barron Series (4VCF3)
- CONDOR Impact Resistant Safety Goggles, Gray Scratch-Resistant Lens, Max Barron Series (1FYZ4)
- 3M GoggleGear 500 Series Scotchgard Anti-Fog Goggles, Clear 500 Series (MMMGG501SGAF)
- Condor Eye Protection