Shop All Anti-Vibration Gloves
Condor
Impact Gloves, Size XL, Green, PR
Mfr # 53GN07
Zoro # G0741583
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Kevlar(R),Microsuede
- Palm Construction Triple Layer
- Standards EN388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53GN07
- Zoro # G0741583
- UPC # 190735940365
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Palm Style Triple Layer, Hand Protection Style Glove, Backing Style Polyester, TPR Rubber, Cuff Style Slip-On, Insulated No, Palm Material Kevlar(R), Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Green/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN388, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, M (S61317)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- MUTUAL INDUSTRIES Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width (M17729-0-3)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EEEE, Insulatd, Brn, PR (CA4821)
- CONDOR Impact Gloves, Size M, Blue, PR (53GN11)
- CONDOR Anti-Vibration Gloves, XL, Blue/Gray, PR (2HEV5)
- CONDOR Anti-Vibration Gloves, XL, Blk/BL/Slver, PR (2HEW8)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJC1)
- CONDOR Anti-Vibration Gloves, Rd, Blk, 2XL, PR (33J474)
- CONDOR Anti-Vibration Gloves, XL, Black, PR (3NJT6)
- MECHANIX WEAR Mechanics Gloves, Black, 9, PR (S1DE-05-009)
- Condor Anti-Vibration Gloves