Condor

Impact Gloves, Size M, Blue, PR


product price: $20.55
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material PVC
  • Palm Construction Triple Layer
  • Standards EN388
  • Insulated No
  • Knuckle Padding Material Foam, Gel, Thermoplastic Rubber
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size M

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Palm Style Triple Layer, Hand Protection Style Glove, Backing Style Polyester, TPR Rubber, Cuff Style Slip-On, Insulated Yes, Palm Material PVC, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN388, Glove Insulation Weight 150 g, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.