Condor

Impact Gloves, Size 3XL, Green, PR


product price: $23.75
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Palm Material Kevlar(R), PVC
  • Palm Construction Triple Layer
  • Standards EN388
  • Insulated No
  • Knuckle Padding Material Foam, Gel, Thermoplastic Rubber
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size 3XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Palm Style Triple Layer, Hand Protection Style Glove, Backing Style Polyester, TPR Rubber, Cuff Style Slip-On, Insulated No, Palm Material Kevlar(R), Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Green/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN388, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.