Shop All Floor Signs
Condor
Hygiene Sign, 18 in H, 24 in W, Vinyl, English, HWB764T1824
Mfr # HWB764T1824
Zoro # G8342364
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Covid-19 Testing, Physician Order Required
- Width 24 in
- Height 18 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB764T1824
- Zoro # G8342364
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 18 in |
Details
Item | Hygiene Sign |
Legend | Covid-19 Testing, Physician Order Required |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Number of Panels | 0 |
Material | Vinyl |
Shape | Rectangle |
Language | English |
Color | Black, Red, White, Yellow |
Sign Legend | COVID-19 Testing Physician Order Required Right Arrow |
Sign Header | No Header |
Product Type | Hygiene Sign |
Description
Printed Language English, Sign Header No Header, Sign Legend COVID-19 Testing Physician Order Required Right Arrow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- THE BRUSH MAN Particulate Dust Mask With Valve, 10PK (RESPIRATOR V)
- ACCUFORM Accuform Caution Sign, Personal Protective Equipment Required Beyond..., 10inWx7inH, Plastic (MPPE796VP)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- SIGNMISSION Please Keep Safe Distance Non-Slip Floor Graphic, 11in Vinyl, 6PK, 11 in L, 11 in H, X-11-6PK-99976 (FD-X-11-6PK-99976)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 16in Vinyl, 12PK, 16 in L, 16 in H, FD-X-16-12PK-99985 (FD-X-16-12PK-99985)
- Condor Signs