Shop All Floor Signs
Condor
Hygiene Sign, 14 in H, 10 in W, Vinyl, English, HWB756T1410
Mfr # HWB756T1410
Zoro # G8339205
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wash Your Hands, Before Starting Work, After Using The Restroom, After Any Work Break, Before Putting On Clean Gloves, Please Wash Your Hands Often
- Width 10 in
- Height 14 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB756T1410
- Zoro # G8339205
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Hygiene Sign |
Legend | Wash Your Hands, Before Starting Work, After Using The Restroom, After Any Work Break, Before Putting On Clean Gloves, Please Wash Your Hands Often |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Number of Panels | 0 |
Shape | Rectangle |
Language | English |
Material | Vinyl |
Color | Black, Red, White |
Sign Legend | Wash Your Hands! Before Starting Work After Using The Restroom After Any Work Break Before Putting On Clean Gloves Please Wash Your Hands Often |
Sign Header | Stop |
Product Type | Hygiene Sign |
Description
Printed Language English, Sign Header Stop, Sign Legend Wash Your Hands! Before Starting Work After Using The Restroom After Any Work Break Before Putting On Clean Gloves Please Wash Your Hands Often
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Resistant Safety Goggles, Smoke AF Anti-Fog, Scratch-Resistant Lens, Concealer Series (DPG82-21)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47384)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140188)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- ZORO SELECT Antislip Tread, Black/Yellow, 2 ft. L, PK10 (GRAN12748)
- Condor Signs