Shop All Floor Signs
Condor
Hygiene Sign, 10 in H, 7 in W, Vinyl, English, HWB760T1007
Mfr # HWB760T1007
Zoro # G8341768
original price:
$6.29
15% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Clean Hands Save Lives Washing Your Hands Is Best If You Are Unable To Wash Your Hands, Please Use Approved Hand Sanitizer
- Width 7 in
- Height 10 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB760T1007
- Zoro # G8341768
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Hygiene Sign |
Legend | Clean Hands Save Lives Washing Your Hands Is Best If You Are Unable To Wash Your Hands, Please Use Approved Hand Sanitizer |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Shape | Rectangle |
Material | Vinyl |
Color | Black, Blue, White |
Number of Panels | 0 |
Language | English |
Sign Header | No Header |
Sign Legend | Clean Hands Save Lives Washing Your Hands Is Best! If You Are Unable To Wash Your Hands, Please Use Approved Hand Sanitizer. |
Product Type | Hygiene Sign |
Description
Printed Language English, Sign Header No Header, Sign Legend Clean Hands Save Lives Washing Your Hands Is Best! If You Are Unable To Wash Your Hands, Please Use Approved Hand Sanitizer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-40 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 40 (LSU-BOLPS-CRZ-LBR-40)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_14X10 (U5-1131-RD_14X10)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- 5S SUPPLIES Eye Protection Required 28in Diameter Non Slip Floor Sign (FS-PPEEYEP-28)
- Condor Floor Signs