Shop All Floor Signs
Condor
Hygiene Sign, 10 in H, 7 in W, Vinyl, English, HWB756T1007
Mfr # HWB756T1007
Zoro # G8336782
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wash Your Hands, Before Starting Work, After Using The Restroom, After Any Work Break, Before Putting On Clean Gloves, Please Wash Your Hands Often
- Width 7 in
- Height 10 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB756T1007
- Zoro # G8336782
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Hygiene Sign |
Legend | Wash Your Hands, Before Starting Work, After Using The Restroom, After Any Work Break, Before Putting On Clean Gloves, Please Wash Your Hands Often |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Color | Black, Red, White |
Shape | Rectangle |
Language | English |
Material | Vinyl |
Number of Panels | 0 |
Sign Legend | Wash Your Hands! Before Starting Work After Using The Restroom After Any Work Break Before Putting On Clean Gloves Please Wash Your Hands Often |
Sign Header | Stop |
Product Type | Hygiene Sign |
Description
Printed Language English, Sign Header Stop, Sign Legend Wash Your Hands! Before Starting Work After Using The Restroom After Any Work Break Before Putting On Clean Gloves Please Wash Your Hands Often
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100528)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- 5S SUPPLIES Dirty Rags Floor Sign 12in Diameter Non Slip Floor Sign (FS-DIRTYRAGS-12)
- SUPERIOR MARK Floor Sign, Rubber, Designated Forklift Parking, 17.5in (RFS0417)
- Condor Floor Signs