Shop All Floor Signs
Condor
Hygiene Sign, 10 in H, 14 in W, Vinyl, English, HWB754T1014
Mfr # HWB754T1014
Zoro # G8341716
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Do The Five, Help Stop Corona Virus, Wash Hand Often, Cough Into Your Elbow, Donot Touch Your Face, Stay More Than 6 Ft Apart, Stay Home If You Feel Sick
- Width 14 in
- Height 10 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB754T1014
- Zoro # G8341716
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Hygiene Sign |
Legend | Do The Five, Help Stop Corona Virus, Wash Hand Often, Cough Into Your Elbow, Donot Touch Your Face, Stay More Than 6 Ft Apart, Stay Home If You Feel Sick |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Shape | Rectangle |
Number of Panels | 0 |
Color | Black, Blue, Orange, Red, White, Yellow |
Material | Vinyl |
Language | English |
Sign Header | Do The Five |
Sign Legend | Help Stop Coronavirus 1. Wash Hands Often 2. Cough Into Your Elbow 3. Don't Touch Your Face 4. Stay More Than 6 Ft Apart 5. Stay Home If You Feel Sick |
Product Type | Hygiene Sign |
Description
Printed Language English, Sign Header Do The Five, Sign Legend Help Stop Coronavirus 1. Wash Hands Often 2. Cough Into Your Elbow 3. Don't Touch Your Face 4. Stay More Than 6 Ft Apart 5. Stay Home If You Feel Sick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-03)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161421)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1246-NA_14x10 (U7-1246-NA_14x10)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- NMC Caution Tripping Hazard Heavy Duty Floor Stand (HDFS212)
- NMC Arrow Walk On Floor Sign, WFS84TXYL (WFS84TXYL)
- Condor Signs