Shop All Facility Signs
Condor
Hospital Sign, 8" H x 8" W, 0.055" Thick, 453K64
Mfr # 453K64
Zoro # G5836369
product price: $6.39
/ea
Sold in multiples of 3 for $19.17
$19.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 8 in
- Height 8 in
- Sign Shape Square
- Sign Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 453K64
- Zoro # G5836369
- UPC # 00194484156954
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Hospital Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Neurology Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- CONDOR Safety Sign, 10" W x 7" H, 0.055" Thick, 471C57 (471C57)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468Y37 (468Y37)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470Z31 (470Z31)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z26 (470Z26)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 485M95 (485M95)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 471X25 (471X25)
- NMC Deposit Trash Here Sign, ENV28AB (ENV28AB)
- Condor Facility Signs