Shop All Facility Signs
Condor
Hospital Sign, 10" H x 7" W, 0.032" Thick, 453N08
Mfr # 453N08
Zoro # G5816918
product price: $13.35
/ea
Sold in multiples of 2 for $26.70
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Genetics
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 453N08
- Zoro # G5816918
- UPC # 00194484158620
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Genetics, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tri-Flange Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, Clear, 100 PK (P3001)
- BRONER Broner Solarweave Floating Hat (48-79-596-L-G)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG REG)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size M (60-1-1722-M)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U10 (483U10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z26 (470Z26)
- CONDOR First Aid Sign, 14" W, 10" H, 0.032" Thick, 485Y38 (485Y38)
- CONDOR Sign Cell Phone, 14" W, 10" H, 0.004" Thick, 451P63 (451P63)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 486P80 (486P80)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity 3000 Lbs Per Shelf, Landscape (OS-WS-D-35-L-12675)
- Condor Signs