Shop All Disposable Suits & Coveralls
Condor
Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper
Mfr # 30C574
Zoro # G5207343
product price: $42.19
/pk 6, $7.03/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Features Elastic Wrists and Ankles
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
- Closure Type Zipper
- Coverall Style Hooded Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30C574
- Zoro # G5207343
- UPC # 190735063859
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 45 1/2 in to 48 3/4 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 45.5 in to 49 in |
Length | 41-5/16" (Body Length) |
Minimum Height | 74 in |
Maximum Chest Size | 48 3/4 in |
Maximum Height | 76 1/2 in |
Minimum Waist Size | 45 1/2 in |
Maximum Waist Size | 49 in |
Minimum Chest Size | 45 1/2 in |
Chest Size - Minimum | 45 1/2 in |
Named Size | 2XL |
Height - Minimum | 74 in |
Height - Maximum | 76 1/2 in |
Waist Size - Maximum | 49 in |
Chest Size - Maximum | 48 3/4 in |
Waist Size - Minimum | 45 1/2 in |
Description
Hooded Disposable Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/2 in, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Open, Features Elastic Wrists and Ankles, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 1/2 in, Height - Minimum 74 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Maximum Load Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0276-RD_14x10)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (CT1-11)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (QHR4-ORANGE-HV)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (GPNB44100)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W765)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W774)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C551)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W819)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C571)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (51130-4X)
- Condor Disposable Clothing