Shop All Disposable Suits & Coveralls
Condor
Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper
Mfr # 26W776
Zoro # G5204805
product price: $56.39
/pk 25, $2.26/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Seam Style Serged
- Disposable Clothing Primary Material Polypropylene
- Color Family Whites
- Cuff Styles Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W776
- Zoro # G5204805
- UPC # 190735055793
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 45 1/2 in to 48 3/4 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 45.5 in to 49 in |
Length | 41-5/16" (Body Length) |
Maximum Waist Size | 49 in |
Minimum Waist Size | 45 1/2 in |
Minimum Chest Size | 45 1/2 in |
Maximum Chest Size | 48 3/4 in |
Minimum Height | 74 in |
Maximum Height | 76 1/2 in |
Chest Size - Minimum | 45 1/2 in |
Waist Size - Maximum | 49 in |
Chest Size - Maximum | 48 3/4 in |
Height - Maximum | 76 1/2 in |
Height - Minimum | 74 in |
Named Size | 2XL |
Waist Size - Minimum | 45 1/2 in |
Description
Disposable Coveralls, Ankle Closure Attached Boots, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86129 (86129)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK10, SCN09-7 (SCN09-7)
- LYLE Floor Load Notice, Reflectve, Decal, 10"x7", Legend Style: Text, LCU5-0219-ND_10X7 (LCU5-0219-ND_10X7)
- LACROSSE Premium Hip Boot 32" Black, 8, PR (00152030-8)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W831)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W775)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W774)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W812)
- CONDOR Hooded Coverall, M, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LV45)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W816)
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H426TN2X3X)
- Condor Workwear and Protective Clothing