Shop All Disposable Suits & Coveralls
Condor
Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W832
Zoro # G5205383
product price: $61.25
/pk 25, $2.45/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Color Family Blues
- Color Blue
- Inseam 31 3/4 in
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W832
- Zoro # G5205383
- UPC # 190735056349
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 45 1/2 in to 48 3/4 in |
Fits Waist Size | 45.5 in to 49 in |
Disposable Clothing Size | 2XL |
Length | 41-5/16" (Body Length) |
Minimum Height | 74 in |
Maximum Chest Size | 48 3/4 in |
Minimum Waist Size | 45 1/2 in |
Maximum Height | 76 1/2 in |
Minimum Chest Size | 45 1/2 in |
Maximum Waist Size | 49 in |
Chest Size - Minimum | 45 1/2 in |
Waist Size - Maximum | 49 in |
Chest Size - Maximum | 48 3/4 in |
Height - Minimum | 74 in |
Waist Size - Minimum | 45 1/2 in |
Height - Maximum | 76 1/2 in |
Named Size | 2XL |
Description
Disposable Coveralls, Ankle Closure Attached Boots, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color Blue, Coverall Style Hooded, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W830)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W833)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W811)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W753)
- CONDOR Hooded Coverall, M, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LV21)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W777)
- Condor Disposable Suits & Coveralls