Shop All Disposable Suits & Coveralls
Condor
Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W830
Zoro # G5204717
product price: $59.09
/pk 25, $2.36/ea
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Color Blue
- Fits Chest Size 39 1/2 in to 42 1/2 in
- Fabric Weight 1.39 oz
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W830
- Zoro # G5204717
- UPC # 190735056325
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 39 1/2 in to 42 1/2 in |
Disposable Clothing Size | L |
Fits Waist Size | 39.5 in to 42.5 in |
Length | 37-3/4" (Body Length) |
Maximum Waist Size | 42 1/2 in |
Minimum Waist Size | 39 1/2 in |
Maximum Height | 71 1/2 in |
Minimum Height | 69 1/2 in |
Minimum Chest Size | 39 1/2 in |
Maximum Chest Size | 42 1/2 in |
Chest Size - Minimum | 39 1/2 in |
Height - Maximum | 71 1/2 in |
Chest Size - Maximum | 42 1/2 in |
Waist Size - Minimum | 39 1/2 in |
Height - Minimum | 76 1/2 in |
Named Size | L |
Waist Size - Maximum | 42 1/2 in |
Description
Disposable Coveralls, Ankle Closure Attached Boots, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color Blue, Coverall Style Hooded, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Clear Lens Color Temple Green Safety Glasses (BLSH-ESCR-CLLCT-SG8GR-12)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-99-0980)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W833)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W832)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN2)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL5)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C576)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN9)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH5X002500)
- Condor Disposable Suits & Coveralls