Shop All Disposable Suits & Coveralls
Condor
Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W824
Zoro # G5204701
product price: $67.05
/pk 25, $2.68/ea
$67.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Fits Chest Size 39 1/2 in to 42 1/2 in
- Cuff Style Elastic
- Ankle Style Elastic
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W824
- Zoro # G5204701
- UPC # 190735056264
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 39 1/2 in to 42 1/2 in |
Fits Waist Size | 39.5 in to 42.5 in |
Disposable Clothing Size | L |
Length | 37-3/4" (Body Length) |
Minimum Waist Size | 39 1/2 in |
Maximum Waist Size | 42 1/2 in |
Maximum Chest Size | 42 1/2 in |
Minimum Height | 69 1/2 in |
Maximum Height | 71 1/2 in |
Minimum Chest Size | 39 1/2 in |
Height - Minimum | 76 1/2 in |
Height - Maximum | 71 1/2 in |
Waist Size - Maximum | 42 1/2 in |
Chest Size - Minimum | 39 1/2 in |
Chest Size - Maximum | 42 1/2 in |
Waist Size - Minimum | 39 1/2 in |
Named Size | L |
Description
Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/2 in, Chest Size - Minimum 39 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color Blue, Coverall Style Hooded, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Marking Tape, Striped, Green/White, 2" W (VHT213)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- PIG Water Activated Flood Bag, 1/4" H (PLS1712)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W826)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W825)
- CONDOR Collared Disposable Coveralls, 2XL, 6 PK, White, Zipper (30C564)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C574)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W807)
- KLEENGUARD X-Large, 25 PK, White, Microporous Film Laminate (44334)
- Condor Disposable Suits & Coveralls