Shop All Disposable Suits & Coveralls
Condor
Hooded Coverall, Xl, 12 PK, White, Chem Advanced, Storm Flap, Zipper
Mfr # 30LV54
Zoro # G9089114
product price: $232.99
/pk 12, $19.42/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Level of Protection Liquid Tight
- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
- Cuff Style Elastic
- Closure Type Storm Flap, Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30LV54
- Zoro # G9089114
- UPC # 190735065648
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | Xl |
Disposable Clothing Size | XL |
Fits Chest Size | 51 in to 53 in |
Named Size | Xl |
Description
Hooded Coveralls, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Storm Flap, Zipper, Color White, Coverall Style Hooded Coverall, Gas Tight No, High-Visibility No, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Cartridge, White, Matte (M5-132-499)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, XL, PR (HRL-05-011)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- KONG USA Full, Black (864N15400KK)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C574)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W761)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W752)
- CONDOR Collared Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C530)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN4)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C550)
- KLEENGUARD 3X-Large, 25 PK, White, Microporous Film Laminate (KCC 44326)
- Condor Disposable Suits & Coveralls