Shop All Disposable Suits & Coveralls
Condor
Hooded Coverall, 3XL, 6 PK, Yellow, Chem Basic, Storm Flap, Zipper
Mfr # 30LU95
Zoro # G9088536
product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Level of Protection Liquid Tight
- Coverall Style Hooded Coverall
- Fabric Weight 2.29 oz
- Series Condor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30LU95
- Zoro # G9088536
- UPC # 190735065068
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Disposable Clothing Size | 3XL |
Fits Chest Size | 62 in to 65-1/2 in |
Named Size | 3XL |
Description
Hooded Coveralls, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Storm Flap, Zipper, Color Yellow, Coverall Style Hooded Coverall, Gas Tight No, High-Visibility No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- KONG USA Descender, 8 Classic, Aluminum, Black (80503N400KK)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R25)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C551)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W763)
- CONDOR Collared Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C530)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W833)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W819)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W812)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB127SWH2X002500)
- Condor Disposable Clothing