Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yllw/Green, 2XL/3XL
Mfr # 53YN51
Zoro # G5106549
Best Seller
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 52 in to 58 in
- ANSI Class 2
- Back Stripe Pattern U
- Vest Stripe Color Family Silver
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YN51
- Zoro # G5106549
- UPC # 00194484049423
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in to 58 in |
Size | 2XL/3XL |
Length | 29 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 52 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Rnd, 3/16 In, PK25 (49909)
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN30)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, S/M (53YN49)
- CONDOR Safety Vest, Orange/Red, Hook-and-Loop (491R71)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, L (302-0500M-LY/L)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- Condor Workwear and Protective Clothing