Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yllw/Green, 2XL/3XL
Mfr # 53YN11
Zoro # G5106460
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YN11
- Zoro # G5106460
- UPC # 00194484049256
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 52 in to 58 in |
Length | 30 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Nozzle Gasket, 4-1/2 In., EPDM (813-45)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7097-4-PK (7097-4-PK)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-36/38-BLK)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN10)
- CONDOR Double Stripe, Class2 Orange/Red, M (53YL25)
- CONDOR U-Block Vest, Class3 Orange/Red, 5XL (53YL87)
- CONDOR High Visibility Vest, Orange/Red, XL (53YN88)
- CONDOR U-Block Vest, Unrated Pink, 3XL (53YM04)
- CONDOR U-Block Vest, Class1 Yellow/Grn, L/XL (53YK48)
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- Condor High Visibility Clothing