Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, XL
Mfr # 53YM83
Zoro # G5106101
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- ATPV Rating Not Rated
- Vest Stripe Color Family Silver
- Number of Pockets with Closure 5
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM83
- Zoro # G5106101
- UPC # 00194484049157
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 48 in to 50 in |
Size | XL |
Length | 30 in |
Minimum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 50 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Blanket Canister, 1-2 36In Blankets (P2)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Stainless Steel (DH-7SS/)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM84)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM76)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM87)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM37)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, XL (V1023550U-XL)
- Condor Traffic Safety Vests and Apparel