Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, S
Mfr # 53YP42
Zoro # G5117128
original price:
$21.25
73% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YP42
- Zoro # G5117128
- UPC # 00194484049942
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 36 in to 38 in |
Length | 27 in |
Reflective Stripe Width | 2 9/25 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Mechanics Touchscreen Gloves, 2XL, Black (MGTS-05-012)
- ARIAT Stretch Basic Straight Leg, 36" x "34 (10041118)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- IRONLACE Paracord 550 Shoelace, 63", Blue, PR1 (550-63-03)
- CONDOR High Visibility Vest, Orange/Red, L (53YP36)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YP49)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- ERB SAFETY Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, XL (63324)
- Condor Traffic Safety Vests and Apparel