Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, S
Mfr # 53YM64
Zoro # G5105891
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Fits Chest Size 36 in to 38 in
- Vest Stripe Color Family Silver
- Features 360 Degrees Visibility
- Back Stripe Pattern Chevron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM64
- Zoro # G5105891
- UPC # 00194484049010
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 36 in to 38 in |
Size | S |
Length | 26 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Reflective Stripe Width | 2 9/25 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1419-NA_10x7 (U5-1419-NA_10x7)
- BONDHUS NUT DRIVER 10MM HOLLOW SHAFT (BH38476)
- WERNER Full Body Harness, Vest Style, XL (H312004)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM67)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM46)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN68)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T14)
- CONDOR Safety Vest, Yellow/Green, 4XL/5XL (491T12)
- Condor Traffic Safety Vests and Apparel