Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, M
Mfr # 53YN78
Zoro # G5116881
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YN78
- Zoro # G5116881
- UPC # 00194484049591
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 29 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Reflective Stripe Width | 2 9/25 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, ID Window
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, Emerg Shower, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT207CTP)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9664)
- DICKIES Industrial Work Pants, Twill, Black, 32x32 (LP92BK 32 32)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (125XBRZB24D)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YN81)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YN83)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM45)
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- CONDOR High Visibility Vest, Yellow/Green, S (53YP42)
- CONDOR Safety Vest, Orange/Red, 3XL, Hook-andLoop (491R84)
- C.H. HANSON Mesh Vest, Reflective Stripe, Orange (55125)
- Condor Workwear and Protective Clothing