Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, M
Mfr # 53YM65
Zoro # G5105952
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern Chevron
- Closure Type Zipper
- Number of Pockets with Closure 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM65
- Zoro # G5105952
- UPC # 00194484049027
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 28 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (70-765)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-02/6FT)
- LABELMASTER Flammable Liquid Label, UN1139, PK500 (HSN4500ET)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (410S6ORJ)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM67)
- CONDOR High Visibility Vest, Orange/Red, S (53YM56)
- CONDOR Safety Vest, Orange/Red, L/XL, Polyester (491T05)
- CONDOR High Visibility Vest, Yellow/Green, S (53YP42)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK35)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F46)
- Condor High Visibility Clothing