Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, L/XL
Mfr # 53YP07
Zoro # G5119797
product price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YP07
- Zoro # G5119797
- UPC # 00194484049836
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 44 in to 50 in |
Length | 29 in |
Reflective Stripe Width | 2 9/25 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 44 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS WITH WAIST (37194)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-30)
- HY-KO Number House 5 Alum 3In Black (DC-3/5)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-84-2)
- CONDOR U-Block Vest, Class1 Yellow/Grn, S/M (53YK47)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YP39)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YK94)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM28)
- CONDOR High Visibility Vest, Orange/Red, M (53YM25)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R90)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- Condor Traffic Safety Vests and Apparel