Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, L/XL
Mfr # 53YN10
Zoro # G5106217
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360 Degrees Visibility
- ATPV Rating Not Rated
- Back Stripe Pattern U
- ANSI Class 2
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YN10
- Zoro # G5106217
- UPC # 00194484049249
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 44 in to 50 in |
Length | 30 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 18" Height, Door Blocked Not An Entrance Sign With Symbol, Portrait (OS-NS-D-1218-V-11470)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00014)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN11)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YP47)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R88)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F81)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- CONDOR Safety Vest, Yellow/Green, S/M (491T17)
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- Condor High Visibility Clothing