Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, 5XL
Mfr # 53YM55
Zoro # G5119523
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM55
- Zoro # G5119523
- UPC # 00194484048945
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 30 in |
Minimum Chest Size | 64 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 66 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Yellow, 2.433 lb. (TLS691-YW)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RD_14X10 (U1-1045-RD_14X10)
- DEWALT Safety Glasses, Wraparound I/O Lens, 12PK (DPG94-9D)
- XTRATUF Size 9 Men's Plain Rubber Boot, Brown (22172G/9)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM54)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM48)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM53)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F35)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM78)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM85)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-XL (SV3B-2ZOM-XL)
- Condor Traffic Safety Vests and Apparel