Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, 4XL
Mfr # 53YM54
Zoro # G5119447
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM54
- Zoro # G5119447
- UPC # 00194484048938
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475D02 (475D02)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- PARTNERS BRAND String Knit Cotton Gloves, Large, White, 12 Pairs/Case (GLV1010L)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM55)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM47)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- CONDOR Safety Vest, Yellow/Green, M, Hook-and-Loop (491R86)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM60)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5112)
- Condor Workwear and Protective Clothing