Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, 3XL
Mfr # 53YM85
Zoro # G5106162
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107
- Number of Pockets with Closure 5
- Back Stripe Pattern U
- Fits Chest Size 56 in to 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM85
- Zoro # G5106162
- UPC # 00194484049171
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in to 58 in |
Size | 3XL |
Length | 31 in |
Maximum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 56 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 31 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1420)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Black Steel (FS200-1422-V-BK)
- CONDOR High Visibility Vest, Orange/Red, M (53YM73)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM82)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM77)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R90)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN48)
- Condor High Visibility Clothing