Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, 2XL
Mfr # 53YN81
Zoro # G5116933
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YN81
- Zoro # G5116933
- UPC # 00194484049621
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 29 in |
Maximum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, ID Window
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Scratch-Resistant (14480)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 3-1/2 gal. (27713)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-01A)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage XL 1 pair (1788-XL)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YN83)
- CONDOR High Visibility Vest, Yellow/Green, M (53YN78)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F49)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YM22)
- CONDOR U-Block Vest, Class2 Orange/Red, 3XL, ANSI Class: 2 (53YL13)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (CSA) (48-73-5092)
- Condor High Visibility Clothing