Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, L
Mfr # 53YL18
Zoro # G3371608
Best Seller
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Silver
- ATPV Rating Not Rated
- Back Stripe Pattern U
- ANSI Class 2
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YL18
- Zoro # G3371608
- UPC # 190735940662
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 28 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- JUSTRITE Bench Can, 2 Gal., Galvanized Steel, Red (10575)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size L (7044)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SKAP119)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL (53YL12)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, M (53YL17)
- CONDOR U-Block Vest, Class2 Orange/Red, L, ANSI Class: 2 (53YL10)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM61)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- MCR SAFETY High Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, U Back Stripe, Lime, Unisex, L (V2CL2MLZL)
- Condor Traffic Safety Vests and Apparel