Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, S/M
Mfr # 53YN53
Zoro # G5106558
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size S/M
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YN53
- Zoro # G5106558
- UPC # 00194484049447
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 36 in to 42 in |
Length | 27 in |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 9/25 in |
Minimum Chest Size | 36 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK)
- UMBO PolyTuf Blue Aprons 4Mil, 28in x 46in, 250/CS, 250PK (H219-B)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (141S0023BL)
- CONDOR Safety Vest, Yellow/Green, L/XL (491T16)
- CONDOR U-Block Vest, Class2 Orange/Red, L (53YL34)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA7)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, M (53YL17)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD6)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK35)
- CONDOR Safety Vest, Orange/Red, 2XL, Zipper (491R99)
- Condor High Visibility Clothing