Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, S/M
Mfr # 53YN45
Zoro # G3897999
Best Seller
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U
- Vest Stripe Color Family Silver
- Color Orange
- Gender Men's
- Features 360 Degrees Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YN45
- Zoro # G3897999
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 36 in to 42 in |
Length | 27 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 9/25 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED E-A-Rsoft Yellow Neons Earplugs, 200PK (OCS1135)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10, 86543 (86543)
- KISHIGO XL Men's Safety Vest, Orange (1516-XL)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN51)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM54)
- CONDOR 5XL Class 2 High Visibility Vest, Orange (11K788)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA9)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN36)
- MCR SAFETY Safety Vest, Hi-Viz Lime, S (VMLBAS)
- Condor High Visibility Clothing