Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, S
Mfr # 53YP34
Zoro # G5116988
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YP34
- Zoro # G5116988
- UPC # 00194484049867
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 36 in to 38 in |
Length | 27 in |
Reflective Stripe Width | 2 9/25 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 3200 Respirator, L (10031341)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3254)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T36 (474T36)
- CAIMAN MIG/Stick Welding Gloves, Goatskin/Cowhide Palm, L, PR (15205)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YP39)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YP40)
- CONDOR High Visibility Vest, Yellow/Green, L (53YP44)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK36)
- CONDOR High Visibility Vest, Yellow/Green, S (53YP42)
- CONDOR High Visibility Vest, Orange/Red, L (53YP36)
- PIONEER Multi Pocket Mesh Vest, Green, 3XL (V1024860U-3XL)
- Condor High Visibility Clothing