Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, M
Mfr # 53YM73
Zoro # G5106022
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360 Degrees Visibility
- Number of Pockets with Closure 5
- Vest Stripe Color Family Silver
- Gender Men's
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM73
- Zoro # G5106022
- UPC # 00194484049065
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 40 in to 42 in |
Size | M |
Length | 28 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (98464)
- LYLE Alum Danger Electrical Room, 10"x7", LCU4-0550-NA_10X7 (LCU4-0550-NA_10X7)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19761)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-1BY)
- CONDOR High Visibility Vest, Orange/Red, L (53YM74)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM77)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM85)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F42)
- CONDOR 5XL Class 2 High Visibility Vest, Orange (11K788)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- Condor High Visibility Clothing