Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, L/XL
Mfr # 53YN06
Zoro # G5106138
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Stripe Color Silver
- Standards ANSI/ISEA 107
- Fits Chest Size 44 in to 50 in
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YN06
- Zoro # G5106138
- UPC # 00194484049218
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 44 in to 50 in |
Length | 30 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, 3XL (J41108.3X)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Small, Orange, 300PK (FC-O-S)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- GLOWEAR BY ERGODYNE 4XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YN65)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN62)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN07)
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, MD (61910)
- Condor Workwear and Protective Clothing