Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, L/XL
Mfr # 53YM17
Zoro # G5119672
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern X
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM17
- Zoro # G5119672
- UPC # 00194484048587
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 44 in to 50 in |
Length | 28 1/2 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Low Maintenance Full Facepiece Respirator, Medium/Large (54001)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0014R/9)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Yellow (91585)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-19-483)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YM22)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YM23)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YM01)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL44)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, M/S Size (24173)
- Condor Workwear and Protective Clothing