Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, L
Mfr # 53YP36
Zoro # G5117030
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YP36
- Zoro # G5117030
- UPC # 00194484049881
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 29 in |
Maximum Chest Size | 46 in |
Reflective Stripe Width | 2 9/25 in |
Minimum Chest Size | 44 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C0-R11-10)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- PETZL Vertex Vent ANSI Helmet - Red (VTVA-RD)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YP49)
- CONDOR High Visibility Vest, Orange/Red, XL (53YP37)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YP48)
- CONDOR 3XL Flame Resistant High Visibility Vest, Orange (2PDL6)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK35)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YN96)
- RADIANS 5XL High Visibility Vest, Green (SV4GM5X)
- Condor Workwear and Protective Clothing