Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 4XL/5XL
Mfr # 53YN48
Zoro # G5106503
Best Seller
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U
- Fits Chest Size 60 in to 66 in
- Features 360 Degrees Visibility
- ANSI Class 2
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YN48
- Zoro # G5106503
- UPC # 00194484049393
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 60 in to 66 in |
Size | 4XL/5XL |
Length | 30 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 66 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- PIP Gloves, Cut Protection, ATG, Blu, 2XL, PK12 (44-3745/XXL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 3XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-3XL)
- ZORO SELECT Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (3VAX5)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, S/M (53YN49)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN47)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN35)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC9)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- Condor Workwear and Protective Clothing