Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 4XL
Mfr # 53YM78
Zoro # G5106013
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 60 in to 62 in
- Material Polyester
- Vest Stripe Color Family Silver
- ATPV Rating Not Rated
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM78
- Zoro # G5106013
- UPC # 00194484049102
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 60 in to 62 in |
Size | 4XL |
Length | 31 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boot, 11-1/2W, Plain, 8in, Black, PR (RB8877)
- CONDOR Tacky Mat, Gray, 36 x 45 In, PK4 (6GRD0)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- VESTIL Sand Bags/Parts Bag, Woven Polypropylene, 200/Pack, White, 14-3/4" x 26", (PWB-SAND-W)
- CONDOR High Visibility Vest, Orange/Red, L (53YM74)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM77)
- CONDOR High Visibility Vest, Orange/Red, M (53YM73)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YN83)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM84)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN58)
- Condor Workwear and Protective Clothing