Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 4XL
Mfr # 53YM30
Zoro # G5106302
Best Seller
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YM30
- Zoro # G5106302
- UPC # 00194484048709
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Maximum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 60 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-LRG BLACK)
- GVS-RPB Full Hood (17-713)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7M)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM28)
- CONDOR High Visibility Vest, Orange/Red, S (53YM24)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM31)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD8)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM48)
- CONDOR High Visibility Vest, Type R, Class 2, Mesh Polyester, Back Stripe U, Zipper, Lime, Size Medium (53YM33)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1083-M)
- Condor High Visibility Clothing