Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 2XL/3XL
Mfr # 53YN63
Zoro # G5116741
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Silver
- Fits Chest Size 52 in to 58 in
- Gender Men's
- Standards ANSI/ISEA 107
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 53YN63
- Zoro # G5116741
- UPC # 00194484049539
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in to 58 in |
Size | 2XL/3XL |
Length | 29 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, 2XL, Black, PR1 (CHNPI5-06-XXL)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Pol. Stainless Case Fxd, 11' DK GRY Belt (WM115-PS-DGY-F-S-110)
- ACCUFORM Safety Scoreboard, 36 x 72In, AL/PLSTC, ENG (SCT802)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Orange/Yellow, Polyester (IEX-HVP-05-XL)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN66)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN67)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN64)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM46)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F56)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL (53YL12)
- PIONEER Tricot Safety Vest, Green, 2XL, 2 Stripe (V1025160U-2XL)
- Condor High Visibility Clothing