Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 2XL
Mfr # 53YM76
Zoro # G5105998
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YM76
- Zoro # G5105998
- UPC # 00194484049089
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 30 in |
Maximum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Red 24", 100/Bag (110NWI-10-24-RED-1BG)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM83)
- CONDOR High Visibility Vest, Orange/Red, S (53YM72)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM86)
- CONDOR Safety Vest, Blue, Universal (8E282)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM37)
- OPEN ROAD SurveyCSA Vest, Black, 3XL (6165BK-XXXL)
- Condor Workwear and Protective Clothing