Shop All Traffic Safety Vests and Apparel
Condor
High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M
Mfr # 53YK39
Zoro # G3375817
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 1
- Fits Chest Size 36 in to 42 in
- Gender Men's
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 53YK39
- Zoro # G3375817
- UPC # 190735941058
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 36 in to 42 in |
Size | S/M |
Length | 27 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 1 1/2 in |
Description
High-Visibility Vest, ANSI Class 1, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Soft Style, PR (52913.00)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- NOTRAX 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6ENL3)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK41)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size L/XL (53YK40)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 4XL/5XL (53YK42)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM67)
- CONDOR U-Block Vest, Unrated Pink, 3XL (53YM04)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 3XL (61457)
- Condor Traffic Safety Vests and Apparel