Shop All Fire Signs
Condor
High Visibility Safety Sign, 9" W, 12" H
Mfr # 480X58
Zoro # G5775898
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER/EXTINTOR DE INCENDIOS
- Width 9 in
- Height 12 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480X58
- Zoro # G5775898
- UPC # 00194484247782
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend Fire Extinguisher/Extintor De Incendios, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-S)
- WATSON GLOVES The Breakdown - Xxlarge PR (1051-XXL)
- EDWARDS SIGNALING Explosionproof Box, Gray (JALX11)
- MCR SAFETY 31" Chemical Resistant Gloves, Neoprene, L, 1 PR (6950)
- CONDOR High Visibility Safety Sign, 8" W, 8" H (480X53)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485H60)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469H50)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English (467T20)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480X21)
- NMC Flammable Area Sign (M426P)
- Condor Signs