Shop All Fire Signs
Condor
High Visibility Safety Sign, 9" W, 12" H
Mfr # 480X54
Zoro # G5800501
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 9 in
- Height 12 in
- Sign Shape L-Shape Projection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480X54
- Zoro # G5800501
- UPC # 00194484247744
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 9 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Starter Kit, 7 Plates/Sweatband (06-0201-10)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 3XL (304G-203X)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124489L)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F62)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485H60)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English, Spanish (469U90)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C51)
- CONDOR Safety Sign, 10" Wx7" H, 0.032" Thick (485F61)
- CONDOR Safety Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Horizontal Rectangle, English (469V18)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, Rectangle (SBMFXG934VP)
- Condor Fire Signs